
- 270 mm Shaft Diameter
- 310 mm Housing Bore
- 16 mm Width
- Nitrile
- Type TZ
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 310 mm |
Surface Speed [Nom] | 3,600 ft/min |
Pressure | 3 psi |
Shaft Dia. | 270 mm |
Case Construction | Steel Case w/Rubberized Chamfer |
Inch/Metric | Metric |
Construction | TZ |
Spring Material | Carbon Steel Garter |
Lip Type | Dual Lip w/One Spring |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Seal Design | Molded Design |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Weight | 1.88 LB |
