
- 260 mm Shaft Diameter
- 300 mm Housing Bore
- 20 mm Width
- Nitrile
- Type TC
Pressure | 3 psi |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Shaft Dia. | 260 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Surface Speed [Nom] | 3,600 ft/min |
Spring Material | Carbon Steel Garter |
Lip Style | Internal |
Seal Design | Molded Design |
Temperature Range [Max] | 250 °F |
Lip Material | Nitrile |
Lip Type | Dual Lip w/One Spring |
Inch/Metric | Metric |
Housing Bore Dia. | 300 mm |
Construction | TC |
Case Construction | Rubber Covered OD Steel Case |
Weight | 1.05 LB |
EAN or UPC | 750886075332 |
