- 25 mm Shaft Diameter
- 47 mm Housing Bore
- 7 mm Width
- Polyacrylate
- Type TC
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 47 mm |
| Temperature Range [Max] | 300 °F |
| Case Construction | Rubber Covered OD Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Construction | TC |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Temperature Range [Min] | -30 °F |
| Shaft Dia. | 25 mm |
| Lip Material | Polyacrylate |
| Pressure | 3 psi |
| Weight | 0.06 LB |

