- 25 mm Shaft Diameter
- 32 mm Housing Bore
- 4 mm Width
- Fluoroelastomer - Viton
- Type VM
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Rubber Lining |
| Construction | VM |
| Temp Description | w/Design Variation From Standard |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Single Lip w/o Spring |
| Shaft Dia. | 25 mm |
| Seal Application | General Purpose |
| Temperature Range [Max] | 400 °F |
| Pressure | 3 psi |
| Seal Design | Molded Design |
| Spring Material | None |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 32 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.04 LB |
| EAN or UPC | 750886257608 |

