Skip to content Skip to navigation menu
TCM24X37X7VSC

24X37X7VSC

Single Lip With Spring Shaft Seal
Item #101831428
  • 24 mm Shaft Diameter
  • 37 mm Housing Bore
  • 7 mm Width
  • Fluoroelastomer - Viton
  • Type SC
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM24X37X7VSC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 mm Shaft Diameter
  • 37 mm Housing Bore
  • 7 mm Width
  • Fluoroelastomer - Viton
  • Type SC
Spring Material Carbon Steel Garter
Seal Application General Purpose
Housing Bore Dia. 37 mm
Case Construction Rubber Covered OD Steel Case
Construction SC (TCM)
Surface Speed [Nom] 3,600 ft/min
Lip Material Fluoroelastomer - Viton
Temperature Range [Max] 400 °F
Lip Style Internal
Pressure 3 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Shaft Dia. 24 mm
Seal Design Molded Design
Temperature Range [Min] -40 °F
Inch/Metric Metric
Cover/Compensation Ring/Plate Required No
Lip Type Single Lip w/Spring
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison