- 235 mm Shaft Diameter
- 270 mm Housing Bore
- 16 mm Width
- Fluoroelastomer - Viton
- Type TA
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 235 mm |
| Housing Bore Dia. | 270 mm |
| Pressure | 3 psi |
| Construction | TA |
| Weight | 2.05 LB |

