- 22 mm Shaft Diameter
- 41.5 mm Housing Bore
- 7 mm Width
- Nitrile
- Type TB
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
features
- Balanced, spring-loaded sealing lip and flex section withstand applications with high dynamic runout and shaft-to-bore misalignment
- Beaded O.D. secures seal in housing bore
- Auxiliary "dust" lip available on all sizes
- New optimized seal material offers improved compatibility to synthetic oils, enhanced pumping ability for superior seal performance, and increased wear resistance for longer life
options
- Complete range also available in fluoro rubber compound with stainless steel garter spring
- compound is designated Suffix V and is used in applications with temperatures beyond the limits of nitrile rubber
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 22 mm |
| Construction | TB |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Housing Bore Dia. | 41.5 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Surface Speed | 3600 |
| Spring Material | Carbon Steel Garter |
| Pressure | 3 psi |
| Temperature Range [Max] | 250 °F |
| Lip Type | Dual Lip w/One Spring |
| Weight | 0.04 LB |

