
- 220 mm Shaft Diameter
- 270 mm Housing Bore
- 15 mm Width
- Nitrile
- Type TA
Temperature Range [Max] | 250 °F |
Shaft Dia. | 220 mm |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Min] | -40 °F |
Pressure | 3 psi |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Assembled Design |
Surface Speed [Nom] | 3,600 ft/min |
Lip Style | Internal |
Lip Type | Dual Lip w/One Spring |
Inch/Metric | Metric |
Lip Material | Nitrile |
Housing Bore Dia. | 270 mm |
Seal Application | General Purpose |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Construction | TA |
Weight | 1.9 LB |
EAN or UPC | 750886255482 |
