- 220 mm Shaft Diameter
- 250 mm Housing Bore
- 15 mm Width
- Fluoroelastomer - Viton
- Type SC
| Construction | SC (TCM) |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 220 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temp Description | w/Bi-Directional Helix |
| Housing Bore Dia. | 250 mm |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered OD Steel Case |
| Pressure | 3 psi |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Weight | 1.9 LB |

