Skip to content Skip to navigation menu
TCM20X40X6VSF

20X40X6VSF

Single Lip With Spring Shaft Seal
Item #101957926
  • 20 mm Shaft Diameter
  • 40 mm Housing Bore
  • 6 mm Width
  • Fluoroelastomer - Viton
  • Type SF
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM20X40X6VSF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Shaft Diameter
  • 40 mm Housing Bore
  • 6 mm Width
  • Fluoroelastomer - Viton
  • Type SF
Case Construction Rubber Covered Steel Case
Inch/Metric Metric
Construction SF
Lip Type Single Lip w/Spring
Temperature Range [Max] 400 °F
Cover/Compensation Ring/Plate Required No
Lip Style Internal
Seal Application General Purpose
Seal Design Molded Design
Shaft Dia. 20 mm
Spring Material Carbon Steel Garter
Pressure 3 psi
Lip Material Fluoroelastomer - Viton
Temperature Range [Min] -40 °F
Housing Bore Dia. 40 mm
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison