
- 200 mm Shaft Diameter
- 230 mm Housing Bore
- 15 mm Width
- Fluoroelastomer - Viton
- Type TF
Case Construction | Rubber Covered Steel Case |
Pressure | 3 psi |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip w/One Spring |
Seal Application | General Purpose |
Shaft Dia. | 200 mm |
Temperature Range [Max] | 400 °F |
Lip Style | Internal |
Construction | TF |
Lip Material | Fluoroelastomer - Viton |
Surface Speed [Nom] | 3,600 ft/min |
Housing Bore Dia. | 230 mm |
Spring Material | Carbon Steel Garter |
Seal Design | Molded Design |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Temperature Range [Min] | -40 °F |
Weight | 1.5 LB |
EAN or UPC | 750886223054 |
