
- 195 mm Shaft Diameter
- 230 mm Housing Bore
- 15 mm Width
- Nitrile
- Type SC
Surface Speed [Nom] | 3,600 ft/min |
Lip Material | Nitrile |
Lip Style | Internal |
Pressure | 3 psi |
Temperature Range [Max] | 250 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/Spring |
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Shaft Dia. | 195 mm |
Housing Bore Dia. | 230 mm |
Seal Design | Molded Design |
Inch/Metric | Metric |
Construction | SC (TCM) |
Case Construction | Rubber Covered OD Steel Case |
Seal Application | General Purpose |
Weight | 1.4 LB |
