
- 190 mm Shaft Diameter
- 220 mm Housing Bore
- 15 mm Width
- Fluoroelastomer - Viton
- Type TF
Temperature Range [Max] | 400 °F |
Case Construction | Rubber Covered Steel Case |
Spring Material | Carbon Steel Garter |
Lip Style | Internal |
Inch/Metric | Metric |
Shaft Dia. | 190 mm |
Housing Bore Dia. | 220 mm |
Construction | TF |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Seal Design | Molded Design |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip w/One Spring |
Pressure | 3 psi |
Temperature Range [Min] | -40 °F |
Lip Material | Fluoroelastomer - Viton |
Weight | 9.45 LB |
EAN or UPC | 750886245827 |
