
- 18 mm Shaft Diameter
- 28 mm Housing Bore
- 7 mm Width
- Fluoroelastomer - Viton
- Type TF
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Housing Bore Dia. | 28 mm |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 18 mm |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip w/One Spring |
Construction | TF |
Lip Material | Fluoroelastomer - Viton |
Case Construction | Rubber Covered Steel Case |
Pressure | 3 psi |
Inch/Metric | Metric |
Seal Design | Molded Design |
Temperature Range [Max] | 400 °F |
Seal Application | General Purpose |
Weight | 0.04 LB |
EAN or UPC | 750886147701 |
