
- 180 mm Shaft Diameter
- 260 mm Housing Bore
- 15 mm Width
- Nitrile
- Type TC
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 3,600 ft/min |
Lip Type | Dual Lip w/One Spring |
Seal Design | Molded Design |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Style | Internal |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 180 mm |
Housing Bore Dia. | 260 mm |
Pressure | 3 psi |
Construction | TC |
Case Construction | Rubber Covered OD Steel Case |
Cover/Compensation Ring/Plate Required | No |
Seal Application | General Purpose |
Weight | 0.95 LB |
