
- 180 mm Shaft Diameter
- 210 mm Housing Bore
- 15 mm Width
- Fluoroelastomer - Viton
- Type DC
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Surface Speed [Nom] | 3,600 ft/min |
Spring Material | Carbon Steel Garter |
Case Construction | Rubber Covered OD Steel Case |
Pressure | 3 psi |
Construction | DC |
Shaft Dia. | 180 mm |
Inch/Metric | Metric |
Housing Bore Dia. | 210 mm |
Lip Type | Dual Lip w/Two Springs |
Temperature Range [Max] | 400 °F |
Lip Style | Internal |
Lip Material | Fluoroelastomer - Viton |
Seal Design | Molded Design |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Weight | 0.695 LB |
EAN or UPC | 750886253204 |
