
- 18.9 mm Shaft Diameter
- 30 mm Housing Bore
- 5 mm Width
- Fluoroelastomer - Viton
- Type TC
Housing Bore Dia. | 30 mm |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Seal Design | Molded Design |
Pressure | 3 psi |
Case Construction | Rubber Covered OD Steel Case |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Construction | TC |
Lip Type | Dual Lip w/One Spring |
Inch/Metric | Metric |
Shaft Dia. | 18.9 mm |
Temperature Range [Min] | -40 °F |
Lip Material | Fluoroelastomer - Viton |
Temperature Range [Max] | 400 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.04 LB |
