- 17 mm Shaft Diameter
- 47 mm Housing Bore
- 8 mm Width
- Polyacrylate
- Type TEC
| Seal Design | Molded Design |
| Temperature Range [Min] | -30 °F |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Polyacrylate |
| Case Construction | Rubber Covered Steel Case w/Metal Reinforced Sealing Lip |
| Housing Bore Dia. | 47 mm |
| Seal Application | General Purpose |
| Temp Description | w/Bi-Directional Helix |
| Shaft Dia. | 17 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 3 psi |
| Construction | TEC |
| Temperature Range [Max] | 300 °F |
| Weight | 0.05 LB |

