- 17 mm Shaft Diameter
- 40 mm Housing Bore
- 5 mm Width
- Polyacrylate
- Type SC
| Construction | SC (TCM) |
| Pressure | 3 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Housing Bore Dia. | 40 mm |
| Temperature Range [Max] | 300 °F |
| Lip Material | Polyacrylate |
| Temperature Range [Min] | -30 °F |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 17 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Rubber Covered OD Steel Case |
| Weight | 0.04 LB |

