Skip to content Skip to navigation menu
TCM175X200X15VSF

175X200X15VSF

Single Lip With Spring Shaft Seal
Item #101876379
  • 175 mm Shaft Diameter
  • 200 mm Housing Bore
  • 15 mm Width
  • Fluoroelastomer - Viton
  • Type SF
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM175X200X15VSF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 175 mm Shaft Diameter
  • 200 mm Housing Bore
  • 15 mm Width
  • Fluoroelastomer - Viton
  • Type SF
Spring Material Carbon Steel Garter
Construction SF
Temperature Range [Min] -40 °F
Lip Style Internal
Pressure 3 psi
Inch/Metric Metric
Seal Design Molded Design
Lip Material Fluoroelastomer - Viton
Temperature Range [Max] 400 °F
Shaft Dia. 175 mm
Lip Type Single Lip w/Spring
Case Construction Rubber Covered Steel Case
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 200 mm
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Seal Application General Purpose
Weight 6.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison