Skip to content Skip to navigation menu
TCM16X22X4VTC

16X22X4VTC

Dual Lip with One Spring Shaft Seal
Item #101954746
  • 16 mm Shaft Diameter
  • 22 mm Housing Bore
  • 4 mm Width
  • Fluoroelastomer - Viton
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM16X22X4VTC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 mm Shaft Diameter
  • 22 mm Housing Bore
  • 4 mm Width
  • Fluoroelastomer - Viton
  • Type TC
Seal Application General Purpose
Inch/Metric Metric
Temperature Range [Min] -40 °F
Pressure 3 psi
Lip Type Dual Lip w/One Spring
Construction TC
Lip Style Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Cover/Compensation Ring/Plate Required No
Case Construction Rubber Covered OD Steel Case
Seal Design Molded Design
Housing Bore Dia. 22 mm
Lip Material Fluoroelastomer - Viton
Spring Material Carbon Steel Garter
Temperature Range [Max] 400 °F
Shaft Dia. 16 mm
Surface Speed [Nom] 3,600 ft/min
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison