
- 160 mm Shaft Diameter
- 180 mm Housing Bore
- 10 mm Width
- Nitrile
- Type TB
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Max] | 250 °F |
Surface Speed [Nom] | 3,600 ft/min |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Housing Bore Dia. | 180 mm |
Construction | TB |
Pressure | 3 psi |
Shaft Dia. | 160 mm |
Lip Material | Nitrile |
Case Construction | Steel Case w/o Inner Case |
Inch/Metric | Metric |
Lip Style | Internal |
Seal Application | General Purpose |
Seal Design | Bonded Design |
Spring Material | Carbon Steel Garter |
Weight | 0.63 LB |
EAN or UPC | 750886417644 |
