Skip to content Skip to navigation menu
TCM15X33X7SC

15X33X7SC

Single Lip With Spring Shaft Seal
Item #101824421
  • 15 mm Shaft Diameter
  • 33 mm Housing Bore
  • 7 mm Width
  • Nitrile
  • Type SC
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM15X33X7SC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 mm Shaft Diameter
  • 33 mm Housing Bore
  • 7 mm Width
  • Nitrile
  • Type SC
Temperature Range [Min] -40 °F
Housing Bore Dia. 33 mm
Seal Design Molded Design
Shaft Dia. 15 mm
Lip Type Single Lip w/Spring
Lip Material Nitrile
Seal Application General Purpose
Case Construction Rubber Covered OD Steel Case
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Pressure 3 psi
Spring Material Carbon Steel Garter
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Lip Style Internal
Construction SC (TCM)
Temperature Range [Max] 250 °F
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison