Skip to content Skip to navigation menu
TCM15X25X5VSF

15X25X5VSF

Single Lip With Spring Shaft Seal
Item #101876456
  • 15 mm Shaft Diameter
  • 25 mm Housing Bore
  • 5 mm Width
  • Fluoroelastomer - Viton
  • Type SF
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM15X25X5VSF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 mm Shaft Diameter
  • 25 mm Housing Bore
  • 5 mm Width
  • Fluoroelastomer - Viton
  • Type SF
Spring Material Carbon Steel Garter
Seal Application General Purpose
Temperature Range [Min] -40 °F
Lip Style Internal
Construction SF
Surface Speed [Nom] 3,600 ft/min
Temperature Range [Max] 400 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Lip Type Single Lip w/Spring
Pressure 3 psi
Seal Design Molded Design
Housing Bore Dia. 25 mm
Inch/Metric Metric
Cover/Compensation Ring/Plate Required No
Shaft Dia. 15 mm
Lip Material Fluoroelastomer - Viton
Case Construction Rubber Covered Steel Case
Weight 0.04 LB
EAN or UPC 750886246121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison