
- 155 mm Shaft Diameter
- 180 mm Housing Bore
- 15 mm Width
- Fluoroelastomer - Viton
- Type TC
Seal Application | General Purpose |
Construction | TC |
Shaft Dia. | 155 mm |
Case Construction | Rubber Covered OD Steel Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Style | Internal |
Temperature Range [Max] | 400 °F |
Inch/Metric | Metric |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 180 mm |
Cover/Compensation Ring/Plate Required | No |
Pressure | 3 psi |
Lip Material | Fluoroelastomer - Viton |
Spring Material | Carbon Steel Garter |
Seal Design | Molded Design |
Weight | 0.55 LB |
EAN or UPC | 750886258391 |
