
- 155 mm Shaft Diameter
- 180 mm Housing Bore
- 13.17 mm Width
- Nitrile
- Type TA
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Construction | TA |
Temp Description | w/Design Variation From Standard |
Housing Bore Dia. | 180 mm |
Case Construction | Steel Case w/Inner Case |
Shaft Dia. | 155 mm |
Inch/Metric | Metric |
Lip Style | Internal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Type | Dual Lip w/One Spring |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Design |
Pressure | 3 psi |
Surface Speed [Nom] | 3,600 ft/min |
Weight | 0.55 LB |
EAN or UPC | 750886034230 |
