Skip to content Skip to navigation menu
TCM150X170X12SC

150X170X12SC

Single Lip With Spring Shaft Seal
Item #101873701
  • 150 mm Shaft Diameter
  • 170 mm Housing Bore
  • 12 mm Width
  • Nitrile
  • Type SC
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM150X170X12SC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 mm Shaft Diameter
  • 170 mm Housing Bore
  • 12 mm Width
  • Nitrile
  • Type SC
Lip Style Internal
Lip Material Nitrile
Shaft Dia. 150 mm
Lip Type Single Lip w/Spring
Temperature Range [Min] -40 °F
Case Construction Rubber Covered OD Steel Case
Seal Design Molded Design
Inch/Metric Metric
Spring Material Carbon Steel Garter
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 170 mm
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Construction SC (TCM)
Temperature Range [Max] 250 °F
Pressure 3 psi
Seal Application General Purpose
Weight 0.51 LB
EAN or UPC 750886253495
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison