
- 14 mm Shaft Diameter
- 18 mm Housing Bore
- 3 mm Width
- Nitrile
- Type VB
Pressure | 3 psi |
Housing Bore Dia. | 18 mm |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/o Inner Case |
Lip Material | Nitrile |
Lip Style | Internal |
Shaft Dia. | 14 mm |
Seal Application | General Purpose |
Lip Type | Single Lip w/o Spring |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Spring Material | None |
Construction | VB (TCM) |
Weight | 0.002 LB |
EAN or UPC | 750886000174 |
