- 140 mm Shaft Diameter
- 170 mm Housing Bore
- 14 mm Width
- Fluoroelastomers (Vitron)
- Type TM
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 170 mm |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Rubber Lining |
| Pressure | 3 psi |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | Dirt Exclusion |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Shaft Dia. | 140 mm |
| Construction | TM |
| Lip Material | Fluoroelastomer - Viton |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Weight | 0.39 LB |
| EAN or UPC | 750886205777 |

