
- 140 mm Shaft Diameter
- 160 mm Housing Bore
- 12 mm Width
- Nitrile
- Type SB
Lip Material | Nitrile |
Lip Type | Single Lip w/Spring |
Shaft Dia. | 140 mm |
Construction | SB |
Inch/Metric | Metric |
Housing Bore Dia. | 160 mm |
Lip Style | Internal |
Pressure | 3 psi |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Seal Design | Molded Design |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Case Construction | Steel Case w/o Inner Case |
Weight | 0.31 LB |
EAN or UPC | 750886233367 |
