Skip to content Skip to navigation menu
TCM13X26X7TC

13X26X7TC

Dual Lip with One Spring Shaft Seal
Item #101814553
  • 13 mm Shaft Diameter
  • 26 mm Housing Bore
  • 7 mm Width
  • Nitrile
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM13X26X7TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13 mm Shaft Diameter
  • 26 mm Housing Bore
  • 7 mm Width
  • Nitrile
  • Type TC
Spring Material Carbon Steel Garter
Cover/Compensation Ring/Plate Required No
Pressure 3 psi
Lip Material Nitrile
Construction TC
Inch/Metric Metric
Lip Style Internal
Temperature Range [Min] -40 °F
Seal Application General Purpose
Case Construction Rubber Covered OD Steel Case
Temperature Range [Max] 250 °F
Lip Type Dual Lip w/One Spring
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3000
Shaft Dia. 13 mm
Housing Bore Dia. 26 mm
Seal Design Molded Design
Surface Speed [Nom] 3,600 ft/min
Weight 0.01 LB
EAN or UPC 750886027577
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison