
- 137 mm Shaft Diameter
- 160 mm Housing Bore
- 11.14 mm Width
- Nitrile
- Type TA
Housing Bore Dia. | 160 mm |
Lip Material | Nitrile |
Case Construction | Steel Case w/Inner Case |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Pressure | 3 psi |
Temperature Range [Min] | -40 °F |
Seal Application | General Purpose |
Temp Description | Design Variation From Standard |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Surface Speed [Nom] | 3,600 ft/min |
Shaft Dia. | 137 mm |
Construction | TA |
Seal Design | Assembled Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Spring Material | Carbon Steel Garter |
Lip Type | Dual Lip w/One Spring |
Weight | 0.55 LB |
EAN or UPC | 750886027096 |
