
- 130 mm Shaft Diameter
- 170 mm Housing Bore
- 12 mm Width
- Fluoroelastomers (Vitron)
- Type TF
Pressure | 3 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Seal Application | Dirt Exclusion |
Lip Material | Fluoroelastomer - Viton |
Lip Type | Dual Lip w/One Spring |
Seal Design | Molded Design |
Inch/Metric | Metric |
Housing Bore Dia. | 170 mm |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 130 mm |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Case Construction | Rubber Covered Steel Case |
Construction | TF |
Temperature Range [Max] | 400 °F |
Weight | 0.4 LB |
EAN or UPC | 750886245179 |
