- 130 mm Shaft Diameter
- 170 mm Housing Bore
- 12 mm Width
- Fluoroelastomers (Vitron)
- Type SF
| Housing Bore Dia. | 170 mm |
| Seal Design | Molded Design |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Case Construction | Rubber Covered OD Steel Case |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Application | Dirt Exclusion |
| Spring Material | Carbon Steel Garter |
| Pressure | 3 psi |
| Construction | SF |
| Shaft Dia. | 130 mm |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.4 LB |
| EAN or UPC | 750886211426 |

