
- 130 mm Shaft Diameter
- 150 mm Housing Bore
- 14 mm Width
- Nitrile
- Type TB
Shaft Dia. | 130 mm |
Construction | TB |
Seal Design | Molded Design |
Temperature Range [Min] | -40 °F |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Max] | 250 °F |
Case Construction | Steel Case w/o Inner Case |
Pressure | 3 psi |
Spring Material | Carbon Steel Garter |
Surface Speed [Nom] | 3,600 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Housing Bore Dia. | 150 mm |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | No |
Inch/Metric | Metric |
Lip Material | Nitrile |
Lip Style | Internal |
Weight | 3.6 LB |
EAN or UPC | 750886219170 |
