- 125 mm Shaft Diameter
- 160 mm Housing Bore
- 12 mm Width
- Fluoroelastomer - Viton
- Type DC
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Type | Dual Lip w/Two Springs |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | Short Flex High Pressure Design |
| Shaft Dia. | 125 mm |
| Construction | DC |
| Pressure | 7 psi |
| Lip Material | Fluoroelastomer - Viton |
| Housing Bore Dia. | 160 mm |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered OD Steel Case |
| Weight | 0.37 LB |

