Skip to content Skip to navigation menu
TCM12.5X20X5SC

12.5X20X5SC

Single Lip With Spring Shaft Seal
Item #101823809
  • 12.5 mm Shaft Diameter
  • 20 mm Housing Bore
  • 5 mm Width
  • Nitrile
  • Type SC
  • Single Lip w/Spring Shaft Seal
+ Show More + Show Less
TCM12.5X20X5SC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12.5 mm Shaft Diameter
  • 20 mm Housing Bore
  • 5 mm Width
  • Nitrile
  • Type SC
Spring Material Carbon Steel Garter
Surface Speed [Nom] 3,600 ft/min
Housing Bore Dia. 20 mm
Lip Type Single Lip w/Spring
Cover/Compensation Ring/Plate Required No
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3000
Lip Style Internal
Construction SC (TCM)
Pressure 3 psi
Temperature Range [Max] 250 °F
Seal Application General Purpose
Seal Design Molded Design
Case Construction Rubber Covered OD Steel Case
Inch/Metric Metric
Shaft Dia. 12.5 mm
Lip Material Nitrile
Temperature Range [Min] -40 °F
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison