- 12.54 mm Shaft Diameter
- 19.05 mm Housing Bore
- 4 mm Width
- Nitrile
- Type SG
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Ridged Rubber Coated OD |
| Surface Speed [Nom] | 3,600 ft/min |
| Temp Description | w/Right Hand Helix |
| Seal Design | Molded Design |
| Housing Bore Dia. | 19.05 mm |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Construction | SG |
| Pressure | 3 psi |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 12.54 mm |
| Weight | 0.03 LB |

