Skip to content Skip to navigation menu
TCM115X143X17TC

115X143X17TC

Dual Lip with One Spring Shaft Seal
Item #101957915
  • 115 mm Shaft Diameter
  • 143 mm Housing Bore
  • 17 mm Width
  • Nitrile
  • Type TC
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM115X143X17TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 115 mm Shaft Diameter
  • 143 mm Housing Bore
  • 17 mm Width
  • Nitrile
  • Type TC
Lip Material Nitrile
Temperature Range [Min] -40 °F
Seal Design Molded Design
Surface Speed [Nom] 3,600 ft/min
Housing Bore Dia. 143 mm
Shaft Dia. 115 mm
Construction TC
Temperature Range [Max] 250 °F
Pressure 3 psi
Case Construction Rubber Covered OD Steel Case
Lip Type Dual Lip w/One Spring
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3000
Cover/Compensation Ring/Plate Required No
Inch/Metric Metric
Lip Style Internal
Spring Material Carbon Steel Garter
Seal Application General Purpose
Weight 0.32 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison