
- 114 mm Shaft Diameter
- 159 mm Housing Bore
- 14 mm Width
- Nitrile
- Type TA
Pressure | 3 psi |
Shaft Dia. | 114 mm |
Seal Design | Assembled Design |
Temperature Range [Max] | 250 °F |
Construction | TA |
Inch/Metric | Metric |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 159 mm |
Lip Type | Dual Lip w/One Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Seal Application | General Purpose |
Case Construction | Steel Case w/Inner Case |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Lip Material | Nitrile |
Weight | 0.32 LB |
