Skip to content Skip to navigation menu
TCM110X130X12VTF

110X130X12VTF

Dual Lip with One Spring Shaft Seal
Item #101813339
  • 110 mm Shaft Diameter
  • 130 mm Housing Bore
  • 12 mm Width
  • Fluoroelastomers (Vitron)
  • Type TF
  • Dual Lip w/One Spring Shaft Seal
+ Show More + Show Less
TCM110X130X12VTF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 110 mm Shaft Diameter
  • 130 mm Housing Bore
  • 12 mm Width
  • Fluoroelastomers (Vitron)
  • Type TF
Lip Style Internal
Spring Material Carbon Steel Garter
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3000
Temperature Range [Min] -40 °F
Seal Application Dirt Exclusion
Housing Bore Dia. 130 mm
Seal Design Molded Design
Pressure 3 psi
Case Construction Rubber Covered Steel Case
Temperature Range [Max] 400 °F
Shaft Dia. 110 mm
Cover/Compensation Ring/Plate Required No
Surface Speed [Nom] 3,600 ft/min
Lip Material Fluoroelastomer - Viton
Lip Type Dual Lip w/One Spring
Inch/Metric Metric
Construction TF
Weight 0.22 LB
EAN or UPC 750886217572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison