
- 110 mm Shaft Diameter
- 125 mm Housing Bore
- 8 mm Width
- Nitrile
- Type TB
Lip Style | Internal |
Pressure | 3 psi |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Shaft Dia. | 110 mm |
Housing Bore Dia. | 125 mm |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Surface Speed [Nom] | 3,600 ft/min |
Construction | TB |
Seal Application | General Purpose |
Lip Type | Dual Lip w/One Spring |
Case Construction | Steel Case w/o Inner Case |
Seal Design | Molded Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Weight | 0.098 LB |
EAN or UPC | 750886251255 |
