- 10 mm Shaft Diameter
- 25 mm Housing Bore
- 7 mm Width
- Fluoroelastomers (Vitron)
- Type TF
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Shaft Dia. | 10 mm |
| Lip Style | Internal |
| Pressure | 3 psi |
| Spring Material | Carbon Steel Garter |
| Lip Material | Fluoroelastomer - Viton |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Housing Bore Dia. | 25 mm |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Construction | TF |
| Weight | 0.05 LB |
| EAN or UPC | 750886244295 |

