
- 105 mm Shaft Diameter
- 135 mm Housing Bore
- 14 mm Width
- Nitrile
- Type TC
Surface Speed [Nom] | 3,600 ft/min |
Case Construction | Rubber Covered OD Steel Case |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 105 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
Lip Style | Internal |
Lip Type | Dual Lip w/One Spring |
Pressure | 3 psi |
Cover/Compensation Ring/Plate Required | No |
Temperature Range [Min] | -40 °F |
Construction | TC |
Inch/Metric | Metric |
Lip Material | Nitrile |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 135 mm |
Seal Application | General Purpose |
Seal Design | Molded Design |
Weight | 0.248 LB |
EAN or UPC | 750886013747 |
