- 100 mm Shaft Diameter
- 115 mm Housing Bore
- 4 mm Width
- Nitrile
- Type VA
| Housing Bore Dia. | 115 mm |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 100 mm |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Spring Material | None |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Temp Description | Design Variation From Standard |
| Construction | VA |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Pressure | 3 psi |
| Weight | 0.098 LB |

