| Bushing Series | SK |
| Material | Ductile Iron |
| Cap Screws | 3 |
| Bore Size | 42 mm |
| Flange Thickness | 0.5625 in |
| Keyway Size | 12 mm x 4 mm |
| Wrench Torque | 15 lbf |
| Torque Capacity | 7000 lb/in |
| Large Diameter | 2.8125 in |
| Bolt Circle Dia. | 3.3125 in |
| Capscrew Size | 5/16-18 x 2 |
| Weight | 2.7 LB |
| EAN or UPC | 698672705387 |

