- SK Bushing
- 32 mm Bore
| Bolt Circle Dia. | 3 5/16 in |
| Bore Range [Min] | 0.5 in |
| Material | Ductile Iron |
| Bore Range [Max] | 2.625 in |
| Keyway Size | 10 mm x 4 mm |
| Length Through Bore | 1.75 in |
| Cap Screws | 3 |
| Wrench Torque | 15 lbf |
| Capscrew Size | 5/16-18 x 2 |
| Torque Capacity | 7000 lb/in |
| Overall Length | 1.75 in |
| Flange Thickness | 9/16 in |
| Bore Size | 32 mm |
| Large Diameter | 2 13/16 in |
| Bushing Series | SK |
| Weight | 3.1 LB |
| EAN or UPC | 698672705349 |

