- SF Bushing
- 2 5/16 in Bore
| Material | Ductile Iron |
| Flange Thickness | 0.563 in |
| Bore Range [Max] | 2.9375 in |
| Overall Length | 2.063 in |
| Wrench Torque | 30 lbf |
| Bolt Circle Dia. | 3 7/8 in |
| Cap Screws | 3 |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 2.063 in |
| Bore Size | 2.3125 in |
| Bushing Series | SF |
| Bore Range [Min] | 0.5 in |
| Capscrew Size | 3/8-16 x 2 |
| Large Diameter | 3 1/8 in |
| Torque Capacity | 11000 lb/in |
| Weight | 3.1 LB |
| EAN or UPC | 698672701792 |

