- SDS Bushing
- 38 mm Bore
| Bore Range [Min] | 0.5 in |
| Cap Screws | 3 |
| Bore Range [Max] | 2 in |
| Large Diameter | 2 3/16 in |
| Length Through Bore | 1.3125 in |
| Overall Length | 1.3125 in |
| Material | Ductile Iron |
| Capscrew Size | 1/4-20 x 1 3/8 |
| Wrench Torque | 9 lbf |
| Bolt Circle Dia. | 2 11/16 in |
| Keyway Size | 10 mm x 4 mm |
| Bore Size | 38 mm |
| Flange Thickness | 7/16 in |
| Bushing Series | SDS |
| Torque Capacity | 5000 lb/in |
| Weight | 1.1 LB |
| EAN or UPC | 698672705189 |

