Skip to content Skip to navigation menu
TB WoodsP488M85TL

P488M85TL

Cast Iron 2012 Bushing 8 mm Pitch Belt Sprocket For Belt Type GT3
Item #105317720
TB WoodsP488M85TL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Weight 7.2 LB
EAN or UPC 698672127165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison